Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP™85 and PowerMark™ Reflective Tapes - Orange

Catalog No. 19000503
Click to view available options
Dimensions (LxW):
33 ft. x 10 in.
33 ft. x 4 in.
33 ft. x 7 in.

Suitable for indoor or outdoor use, for low light or inclement weather conditions

  • Compatible with BBP85 and PowerMark Sign and Label Printers
  • For labeling outdoor utility poles and pedestals, jobsite equipment and roof-top equipment

Specifications

Color Orange
Material Reflective Tape (B-584)
Product Type Reflective Tape
For Use With (Equipment) BBP™85™, PowerMark™ Printer
Life Span 4 to 6 Years
Quantity 1 Ea.
Dimensions (LxW) 33 ft. x 10 in.
Length (English) 33 ft.
Length (Metric) 10 m
Width (English) 10 in.
Width (Metric) 254 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.