Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ BBP85 ANSI Danger Labels: B-595 Vinyl

Catalog No. p-4932824 Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
10.1 x 15.2 cm
17.7 x 25.4 cm

For creating arc flash and safety warning labels

  • Pre-printed with Red on White DANGER header
  • Indoor/outdoor grade material with ultra-aggressive adhesive
  • Conforms to rough, highly textured and uneven surfaces
  • Low-shrink vinyl with 8-10 year outdoor durability

Compliance

Headers meet ASME/ANSI Z535

Specifications

Color White, Red
Material Vinyl Film (B-595)
Product Type Pre-printed Label
Display Text DANGER
For Use With (Equipment) BBP™85 Printer
Quantity 60/Roll
Size (English) 10 x 7 in.
Size (Metric) 25.4 x 17.7 cm
Dimensions (LxW) 17.7 x 25.4 cm
Width (English) 10 in.
Width (Metric) 25.4 cm
Height (English) 7 in.
Height (Metric) 17.7 cm
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.