Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ BradyGlo™ BBP™85 and PowerMark™ High-Intensity Phosphorescent Tapes
Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
33 ft. x 4 in.
33 ft. x 7 in.
Description
- Glow-in-the-Dark tape ideal for marking emergency utility shut-offs, fire extinguishers, alarm pulls, and other vital equipment controls
- Compatible with BBP85, PowerMark printers
Specifications
Specifications
Color | Green |
Material | Phosphorescent Tape (B-526) |
Product Type | Phosphorescent Tape |
For Use With (Equipment) | BBP85, PowerMark label printer |
Quantity | 1 Ea. |
Dimensions (LxW) | 33 ft. x 7 in. |
Length (English) | 33 ft. |
Length (Metric) | 10 m |
Width (English) | 7 in. |
Width (Metric) | 177.8 mm |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction