Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Basic Universal Socks

Catalog No. p-4933066
Click to view available options
Packaging Quantity:
20/Cs.
40/Cs.

Basic Universal Socks are all-purpose cellulose-filled SOC for most non-aggressive fluids.

  • Moldable SOCs wrap around machinery and conform to uneven surfaces to prevent leaks from reaching walkways
  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • BASIC Series meltblown polypropylene absorbent pads are 15 in. x 17 in. - ideal for smaller spills
  • Dimpled for added durability and reduced linting

Specifications

Color White
Capacity (English) 40.5 gal.
Material Cellulose
Type Universal Absorbent Sock
For Use With (Application) Non-aggressive fluids
Packaging Quantity 20/Cs.
Length (English) 42 in.
Length (Metric) 106.68 cm
Diameter (English) 3 in.
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.