Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Justrite™ Agri-Turf™ Outdoor Safety Lockers
Safe and secure storage solution for agricultural and turf management applications
Specifications
Description | Heavy gauge steel |
---|---|
Color | Green |
Material | Steel |
Product Type | Outdoor Safety Locker |
Door Style | Three-point lock |
Catalog Number | Mfr. No. | Load Bearing Capacity | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Load Bearing Capacity | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||||
19-414-022
|
Justrite™
914160 |
506 cu. ft. | 102 x 102 x 84 in. | N/A | N/A | N/A | |||
19-414-018
|
Justrite™
914040 |
105 cu. ft. | 54 x 54 x 62 in. | N/A | N/A | N/A | |||
19-414-021
|
Justrite™
914120 |
387 cu. ft. | 102 x 78 x 84 in. | N/A | N/A | N/A | |||
19-414-020
|
Justrite™
914090 |
296 cu. ft. | 78 x 78 x 84 in. | N/A | N/A | N/A | |||
19-414-017
|
Justrite™
914020 |
52 cu. ft. | 30 x 54 x 55.5 in. | N/A | N/A | N/A | |||
19-414-019
|
Justrite™
914060 |
205 cu. ft. | 54 x 78 x 84 in. | N/A | N/A | N/A | |||
Description
- Made of rugged heavy gauge steel backed by 15-year structural warranty
- Leakproof all welded sump secondary containment
- Galvanized steel shelving on back and side walls: 3-tier, 16 in. deep with 2 in. lip
- R-11 insulation in walls, ceiling and sump walls ensures temperature control
- Vapor-resistant exterior light with photocell
- Dust-proof interior light with weatherproof switch
- GFI receptacle with weatherproof cover
- Three-point keyed locking hardware
- Removable, galvanized steel grating
- Natural draft ventilation
- NFPA 704 diamond decal provides Right to Know information
- Multiple static grounding connnections
- Anchoring plates for maximum hold down protection
- Chemical and UV resistant coating
- Forklift channels for easy relocation
Applications:
Herbicide, fungicide, pesticide, fertilizer and other agri-chemical storage
Certifications
FM-approved — including sump capacity and wind/snow load requirements
Compliance
Meets EPA, NFPA 30 and NFPA 1 requirements
Specifications
Heavy gauge steel | |
Steel | |
Three-point lock | |
1 |
Green | |
Outdoor Safety Locker | |
Herbicide, fungicide, pesticide, fertilizer and other agri-chemical storage | |
Chemical and UV resistant |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title