Learn More
Description
- Stainless-steel top with two sound deadened integrally welded 12.7cm (5 in.) channels to reinforce and maintain level working surface (prevents sags)
- Material: T-430 18-gauge stainless-steel
- Galvanized legs (4.1cm dia.) with adjustable high impact corrosion resistant feet
- Adjustable under-shelf with two pins per corner provides strength and stability
Specifications
Specifications
| Product Type | Table |
| Color | Gray |
| Width (English) | 60 in. |
| Depth (English) | 30 in. |
| Certifications/Compliance | NSF |
| Depth (Metric) | 76.2 cm |
| Height (English) | 35 in. |
| Height (Metric) | 89 cm |
| Width (Metric) | 152.4 cm |
| Material | Stainless Steel |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
