Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Innovating Science™ Artificial Urine FSE
SCI_ED

Catalog No. S07900
Click to view available options
Product Type:
Artificial Urine Control
Artificial Urine Set of 4 (Control, Phosphates, Albumin, Glucose)
Artificial Urine with Albumin
Artificial Urine with Glucose
Artificial Urine with Ketone
Artificial Urine with Phosphates
Artificial Urine with Vitamin C

Simulated urine

  • To identify variety of physiological conditions with urine test strips
  • Quantity: 500 mL

Specifications

Product Type Artificial Urine with Vitamin C
Color White
Grade 7 to 14
Age 13 to 20
For Use With (Application) To identify a variety of physiological conditions with urine test strips
Includes 500 mL Simulated Urine with vitamin c
Quantity 500 mL
Dimensions (L x W x H) 2.375 x 2.375 x 7.5 in.
Class Size 1 Class
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.