Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Clay Pipe Triangle
SDPSCI_ED

Catalog No. s12865
Click to view available options
Length (English):
1.5 in.
2 in.
2.5 in.
3 in.
Length (Metric):
3.8 cm
5 cm
6.3 cm
6.4 cm
76.2 mm
Quantity:
1 Ea.
12 Pk.

Prop 65

Prop 65

Clay Pipe Triangle mounted on heavy gauge twisted galvanized steel wire.

  • General laboratory supplies.
  • Available in various side lengths.
  • Individually packed in poly bags and chip board boxes.

Specifications

Material Steel Wire
Height (Metric) 63.5 mm
Height (English) 2.5 in.
Length (English) 2.5 in.
Length (Metric) 6.3 cm
Product Type Clay Pipe Triangle
Quantity 1 Ea.

Warning: Cancer and Reproductive Harm

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.