Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Kennedy Series Workbench With Formica™ Laminate - 30 in. Deep
SDP

Catalog No. p-4952941 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
122 cm
152.4 cm
182.8 cm

For extra durability in your workspace, choose the Benchpro Kennedy Series Workbench.

Fisherbrand Kennedy Series Workbench features Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.

  • With laminate top
  • Leveling glide included - suitable for uneven floors
  • White frame, white top
  • 30 - 36 in. height adjustable range
  • 5,000 lb capacity
  • 25 year manufacturer warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty and Services

25-year manufacturer warranty

Specifications

Product Type Workbench with Formica™ Laminate Top
Color White
Height (Metric) 76.2-91.4 cm
Height (English) 30 to 36 in.
Depth (Metric) 76.2 cm
Depth (English) 30 in.
Length (English) 48 in.
Length (Metric) 122 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.