Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Kennedy Series Workbench With LisStat™ ESD Static Control Laminate - 36 in. Deep
SDP

Catalog No. p-4953124 Shop All Fisherbrand Products
Click to view available options
Length (Metric):
152.4 cm
182.8 cm

For extra durability in your workspace, choose the Benchpro Kennedy Series Workbench.

Fisherbrand Kennedy Series Workbench features Class 100 Cleanroom ESD/Static Control Laminate Top, leveling glide included - suitable for un-even floor, White Frame - white Top, 30 - 36 in. height adjustable range, 5,000 lb capacity, 25 year manufacturer warranty.

  • With Class 100 Cleanroom ESD/Static Control Laminate Top
  • Leveling glide included - suitable for uneven floors
  • White frame, white top
  • 30 - 36 in. height adjustable range
  • 5,000 lb capacity
  • 5-minute assembly
  • 25 year unconditional warranty

Compliance

ANSI, BIFMA, DIN and GSA

Warranty and Services

25-year manufacturer warranty

Specifications

Product Type Workbench with ESD Laminate Top
Length (English) 72 in.
Color White
Depth (Metric) 91.4 cm
Depth (English) 36 in.
Height (Metric) 76.2-91.4 cm
Height (English) 30 to 36 in.
Length (Metric) 182.8 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.