Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Upright Set Leg Mounted Single Sided Slots
SDP

Catalog No. p-4954163 Shop All Fisherbrand Products
Click to view available options
Height (Metric):
91.4 cm
122 cm

36 or 48 in. high steel slotted upright, 500 lb max. capacity, white color powder painted.

48 in. high steel slotted upright, single sided, 500 lb max. capacity, white color powder painted, 25 yr manufacturer warranty

  • 36 or 48 in. high steel slotted upright
  • Single sided
  • 500 lb max. capacity
  • White color powder painted
  • 25 year manufacturer warranty

Order Info

Must be ordered on the same PO with the Table / Workbench

Warranty and Services

25-year manufacturer warranty

Specifications

Product Type Single Sided Slot
Height (Metric) 91.4 cm
Height (English) 36 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.