Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BRANDTECH™ BRAND™ BRANDplates™ Microplate Lids
Click to view available options
Plate Compatibility:
1536-well Standard Plate
384-well Plate
96-well Standard Plate
No. per Pack:
50
100
Condensation Rings:
No
Yes
Height (Metric):
4.5 mm
5.5 mm
8 mm
Description
- Made from crystal-clear polystyrene
- Cut-corner sets orientation of lid
- Stackable
Lids with condensation rings available for 96-well standard plates

Specifications
Specifications
Color | Transparent |
Material | Polystyrene |
Sterility | Non-sterile |
No. of Wells | 96 |
Height (Metric) | 8 mm |
Condensation Rings | Yes |
No. per Pack | 100 |
Evaporation Barrier | No |
Product Type | Microplate Cover |
Adhesive | None |
Show More |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction