Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hamilton™ Gastight Microliter™ Syringes: RN Termination, No Needle Included

Catalog No. 14824651 Shop All Hamilton Company Products
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
5 mL
10 mL
Model:
1001
1002
1005
1010
1725
1750
1801 RN
1802
1805
1810 RN
1825
701
702
705
710
725
750
75RN
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Model
14-824-651 5 μL 75RN
14-824-680 500 μL 1750
14-824-679 250 μL 1725
14-824-665 100 μL 710
14-824-666 250 μL 725
14-824-667 500 μL 750
14-824-662 10 μL 701
14-824-663 25 μL 702
14-824-664 50 μL 705
14-824-714 10 mL 1010
14-824-688 5 mL 1005
14-824-685 250 μL 1825
14-824-686 1 mL 1001
14-824-687 2.5 mL 1002
14-824-683 50 μL 1805
14-824-682 25 μL 1802
14-824-684 100 μL 1810 RN
14-824-681 10 μL 1801 RN
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
Catalog No. 14-824-651 Supplier Hamilton™ Supplier No. 763401
Add to Cart
Add to Cart
  • ideal for dispensing volumes from 0.05 µL up to 5 µL
  • The 7000 series is the only zero dead volume syringe
  • The fine gauge plunger wire travels to the tip of the needle ensuring that all solvent is expelled from the needle

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass (Barrel), Stainless Steel (Plunger)
Diameter (English) Inner 0.014 in.
Diameter (English) Outer 0.260 in.
Diameter (Metric) Inner 0.343 mm
Diameter (Metric) Outer 6.60 mm
For Use With (Application) Sample spotting
Product Type Microliter Syringe
Max. Pressure 2000 psi
Max. Temperature (English) 239°F
Max. Temperature (Metric) 115°C
Min. Temperature (English) 50°F
Model 75RN
Needle Point Number No Needle Included
Min. Temperature (Metric) 10°C
Quantity Ea.
Volume (Metric) 5 μL
For Use With (Equipment) 700 Series Microliter Syringes
Connection Type Removable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.