Learn More
Hamilton™ Gastight Microliter™ Syringes: RN Termination, No Needle Included
Shop All Hamilton Company ProductsDescription
- PTFE coating from point for 0.75 in.
- For dispensing both liquids and gases
- Precision-machined polymer plunger tip that creates leak-free seal
Available as replacement needle for installing into standard removable needle (RN) syringe; Needles sold separately
Specifications
Specifications
| Diameter (English) Inner | 0.018 in. |
| Diameter (English) Outer | 0.260 in. |
| Diameter (Metric) Inner | 0.460 mm |
| Diameter (Metric) Outer | 6.60 mm |
| Product Type | Gastight |
| Max. Temperature (English) | 239°F |
| Max. Temperature (Metric) | 115°C |
| Min. Temperature (English) | 50°F |
| Model | 1801 RN |
| Min. Temperature (Metric) | 10°C |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.