Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BrandTech™ BRAND™ Reservoir Bottles for Automatic Burette
Shop All BrandTech Scientific Products
Click to view available options
Color:
Amber
Clear
Description
- Manufactured of boro 3.3 glass with a PP screw-cap and PE-LD pouring ring
- Maximum operating temperature is 80°C (cleaning temperatures should not exceed 60°C)
- Requires use of bottletop adapter - 33mm/STJ 29/32

Specifications
Specifications
Color | Clear |
Capacity (Metric) | 2000 mL |
For Use With (Equipment) | Automatic Burette |
Material | Borosilicate Glass |
Type | Reservoir Bottle |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction