Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BrandTech™ BRAND™ Reservoir Bottles for Automatic Burette

Catalog No. p-4955206 Shop All BrandTech Scientific Products
Click to view available options
Color:
Amber
Clear

Spare 2000mL bottles for automatic burette manufactured of boro.3.3 glass.

  • Manufactured of boro 3.3 glass with a PP screw-cap and PE-LD pouring ring
  • Maximum operating temperature is 80°C (cleaning temperatures should not exceed 60°C)
  • Requires use of bottletop adapter - 33mm/STJ 29/32
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Capacity (Metric) 2000 mL
For Use With (Equipment) Automatic Burette
Material Borosilicate Glass
Type Reservoir Bottle
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.