Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ GP™ MAXX Enhanced Universal Absorbent Pads

Catalog No. p-4955294 Shop All Brady Corporation Products
Click to view available options
Capacity (English):
22 gal.
25 gal.
30 gal.
44 gal.
Packaging Quantity:
100/Bag
100/Cs.
200/Bag
200/Cs.
Weight Capacity:
Heavyweight
Lightweight
Medium-weight

General purpose absorbent for all fluids (water, petroleum and chemical-based)

  • Single-ply construction
  • Class: Universal
  • Available in various weights, (Heavy, Medium and Light)
  • Made with MAXX: greater performance without the extra weight

    Specifications

    Color Gray
    Capacity (English) 44 gal.
    Capacity (Metric) 44 gal./Cs.
    Material Polypropylene
    Type Absorbent Pad
    For Use With (Application) Overspray leaks and drips, workstations, drums - liquid storage, outfalls and discharge Ponds
    Packaging Quantity 200/Cs.
    Weight Capacity Lightweight
    Dimensions (L x W) 38 x 48.26 cm (15 x 19 in.)
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.