Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ High Traffic Universal Light Weight Pads

Catalog No. p-4955300
Click to view available options
Capacity (English):
13.5 gal./Cs.
27 gal./Bale

Multi-use maintenance absorbent for use in high-traffic and busy problem areas

  • 2-Ply construction with spunbond coverstock
  • Dimpled for reduced linting
  • Perforated at every 7.5 in.
  • Gray color masks drips and spills

Specifications

Color Gray
Capacity (English) 13.5 gal./Cs.
Type High Traffic Lightweight Pad
For Use With (Application) Walkways, workstations, drums - liquid storage, outfalls and discharge Ponds
Packaging Quantity 100/Cs.
Weight Capacity Lightweight
Dimensions (L x W) 38 x 48.26 cm (15 x 19 in.)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.