Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Oil Plus™ Oil Only Medium Roll
Click to view available options
Capacity (English):
19 gal./Bale
38 gal./Bale
Design:
Perforated every 15 in.
Perforated every 18 in.
Description
Specifications
Specifications
Design | Perforated every 18 in. |
Capacity (English) | 19 gal./Bale |
Material | Polypropylene |
Type | Oil Only Medium Roll |
For Use With (Application) | Overspray leaks and drips, workstations, heavy clean-up and wipe-up, drums - liquid storage, outfalls and discharge ponds |
Packaging Quantity | 1 Ea. |
Dimensions (L x W) | 15.2 m x 38.1 cm (50 ft. x 15 in.) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction