Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ SXT Oil Only Absorbent Pads
Shop All Brady Corporation Products
Click to view available options
Capacity (English):
17 gal./Bale
19.5 gal./Bale
31.5 gal./Bale
Weight Capacity:
Heavyweight
Lightweight
Medium-weight
Description
Specifications
Specifications
| Capacity (English) | 17 gal./Bale |
| Material | Polypropylene |
| Type | Absorbent Pad, Oil-only |
| For Use With (Application) | Overspray leaks and drips, workstations, heavy clean-up and wipe-up , drums - liquid storage, outfalls and discharge ponds, food processing, high tech industries, machining of small parts, paper industry, pharmaceutical |
| Packaging Quantity | 100/Cs. |
| Weight Capacity | Medium-weight |
| Dimensions (L x W) | 38.1 x 48.2 cm (15 x 19 in.) |
Safety and Handling
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction