Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Lightweight Portable Spill Berms
Click to view available options
Dimensions (L x W x H):
4 x 4 x 0.6 ft.
4 x 6 x 0.6 ft.
4 x 8 x 0.6 ft.
Description
Specifications
Specifications
Color | Yellow |
Capacity (English) | 119 gal. |
Capacity (Metric) | 450.4 L |
Type | Lightweight Spill Berm |
Dimensions (L x W x H) | 4 x 6 x 0.6 ft. |
Length (English) | 4 ft. |
Length (Metric) | 1.2 m |
Width (English) | 6 ft. |
Width (Metric) | 1.8 m |
Height (English) | 0.6 ft. |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction