Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Marine Containment Boom

Catalog No. p-4955358
Click to view available options
Length (English):
100 ft.. Sections
25 ft. Sections
50 ft. Sections

For containment of oil spills on water

  • Class: Oil only
  • Used as barriers in holding ponds to retain waste and debris
  • Specifications

    Material Vinyl
    Type Containment Boom
    For Use With (Application) Outfalls and discharge ponds
    Includes Float: 15.2 cm (6 in.), Skirt: 30.4 cm (12 in.), Sections: 30.4 m (100 ft.)
    Length (English) 100 ft.. Sections
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.