Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Vinyl Tapes (B-595) for BMP71 Printer - Black
Click to view available options
Dimensions (LxW):
50 ft. x 0.5 in.
50 ft. x 2 in.
Description
- Vinyl film with permanent adhesive
- Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
- Resistant to grease, oil and most industrial chemicals
- Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)
Specifications
Specifications
Certifications/Compliance | BS5609:1986 Section 2 and section 3 |
Description | BMP71 Label Printer Tapes |
Adhesive Type | Permanent Acrylic |
Color | Black |
Finish | Gloss |
Material | Vinyl (B-595) |
Product Type | Vinyl Tape |
For Use With (Application) | Labeling pipes, walls, equipment, windows |
For Use With (Equipment) | BMP™71 Printer |
Labels per Row | 1 |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction