Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Vinyl Tapes (B-595) for BMP71 Printer - Blue

Catalog No. p-4955428 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (LxW):
50 ft. x 2 in.
Catalog No. Dimensions (LxW)
17-111-029 50 ft. x 2 in.
1 options

Catalog No. 17-111-029

Supplier: Brady™ M71C2000595BL

Indoor/Outdoor vinyl grade conforms to irregular, smooth or rough surfaces

  • Vinyl film with permanent adhesive
  • Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
  • Resistant to grease, oil and most industrial chemicals
  • Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)

Specifications

Certifications/Compliance BS5609:1986 Section 2 and section 3
Description BMP71 Label Printer Tapes
Adhesive Type Permanent Acrylic
Color Blue
Finish Gloss
Material Vinyl (B-595)
Product Type Tape
For Use With (Application) Labeling pipes, walls, equipment, windows
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 1 Ea.
Temperature Range (Metric) -40°C to +82°C
Thickness (Metric) 0.102 mm
Dimensions (LxW) 50 ft. x 2 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 2 in.
Width (Metric) 5.08 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.