Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Vinyl Tapes (B-595) for BMP71 Printer - Gold
Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
50 ft. x 0.5 in.
50 ft. x 2 in.
Description
- Vinyl film with permanent adhesive
- Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
- Resistant to grease, oil and most industrial chemicals
- Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)
Specifications
Specifications
Color | Gold |
Material | Vinyl (B-595) |
Product Type | Vinyl Tape |
For Use With (Application) | Labeling pipes, walls, equipment, windows |
For Use With (Equipment) | BMP™71 Printer |
Quantity | 1 Ea. |
Dimensions (LxW) | 50 ft. x 2 in. |
Length (English) | 50 ft. |
Length (Metric) | 15.24 m |
Width (English) | 2 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction