Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Vinyl Tapes (B-595) for BMP71 Printer - Pink

Catalog No. p-4955437 Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
50 ft. x 0.5 in.
50 ft. x 2 in.

Indoor/Outdoor vinyl grade conforms to irregular, smooth or rough surfaces

  • Vinyl film with permanent adhesive
  • Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
  • Resistant to grease, oil and most industrial chemicals
  • Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)

Specifications

Certifications/Compliance BS5609:1986 Section 2 and section 3
Description BMP71 Label Printer Tapes
Adhesive Type Permanent Acrylic
Color Pink
Finish Gloss
Material Vinyl (B-595)
Product Type Tape
For Use With (Application) Labeling pipes, walls, equipment, windows
For Use With (Equipment) BMP™71 Printer
Labels per Row 1
Quantity 1 Ea.
Temperature Range (Metric) -40°C to +82°C
Thickness (Metric) 0.102 mm
Dimensions (LxW) 50 ft. x 2 in.
Length (English) 50 ft.
Length (Metric) 15.24 m
Width (English) 2 in.
Width (Metric) 5.08 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.