Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Vinyl Tapes (B-595) for BMP71 Printer - Sky Blue
Shop All Brady Corporation Products
Click to view available options
Dimensions (LxW):
50 ft. x 0.5 in.
50 ft. x 2 in.
Description
- Vinyl film with permanent adhesive
- Adheres well to pipes, walls, equipment, windows - most clean, dry surfaces
- Resistant to grease, oil and most industrial chemicals
- Five year outdoor durability in temperatures from 82° to -40°C (180° to -40°F, can be applied as low as -18°C (0°F)
Specifications
Specifications
| Certifications/Compliance | BS5609:1986 Section 2 and section 3 |
| Description | BMP71 Label Printer Tapes |
| Adhesive Type | Permanent Acrylic |
| Color | Sky Blue |
| Finish | Gloss |
| Material | Vinyl (B-595) |
| Product Type | Tape |
| For Use With (Application) | Labeling pipes, walls, equipment, windows |
| For Use With (Equipment) | BMP™71 Printer |
| Labels per Row | 1 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction