Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Wheaton™ Safety-Coated Clear Narrow-Mouth Bottles with Polyethylene LDPE-Lined Black Phenolic Caps
SDP

Catalog No. p-4956067 Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
500 mL
1000 mL
Closure Size:
28-400 mm
33-400 mm

Plastisol coated for safety

  • Made from soda-lime glass that conforms to ISP Type III requireiments
  • 4L bottle comes with jug handle
TRUSTED_SUSTAINABILITY

Specifications

Capacity 500 mL, 16 oz.
Capacity (Metric) 500 mL
Capacity (English) 16 oz.
Coating Plastisol
Color Clear
Diameter (English) 2.9 in.
Material Soda Lime Glass
Closure Color Black
Certifications/Compliance USP Type III
Closure Included Yes
Height (Metric) 170 mm
Height (English) 6.7 in.
Closure Liner Polyethylene
Closure Material Phenolic
Closure Size 28-400 mm
Diameter (Metric) 76 mm
Closure Type Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.