Learn More
Description
- Tapered shape
- Maximum/Optimum flush type of cut
- CNC machining allows Lazerlok joint surfaces to be accurate that allows for long life
- ESD safe, soft cushioned grips
- Has dual leaf springs that provide smooth action
- Overall length: 133.3mm (5.25 in.)
- Available with different cutting capacity: 0.13 to 8.1mm (0.005 to 0.32 in.) soft wire, 0.05 to 6.35mm (0.002 to 0.025 in.) soft wire
- Body width: 10.5mm (0.42 in.)
- Body height: 6.88mm (0.275 in.)
- Tip size: 0.08 x 0.13mm (0.003 x 0.005 in.), 0.03 x 0.08mm (0.001 x 0.003 in.)
Specifications
Specifications
| Head Style | Tapered |
| Length (English) | 5.25 in. |
| Length (Metric) | 133.3 mm |
| Material | Carbon Tool Steel |
| Capacity (English) | 0.003 x 0.005 in. |
| Cut Type | Maximum Flush |
| Grip Type | Soft-cushioned |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.