Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Excelta™ Large Oval Flush Cutter

Catalog No. 18100962 Shop All Excelta Corporation Products
Change view
Click to view available options
Cut Type:
Maximum Flush
Semi-flush
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Cut Type
18-100-962 Semi-flush
18-100-963 Maximum Flush
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18-100-962 Supplier Excelta™ Supplier No. 9250E

Made of carbon tool steel

  • Available in different cut styles: Semi-flush/ Maximum flush
  • ESD safe, soft cushioned foam grips
  • Has dual leaf springs that provide smooth action
  • Overall length: 125mm (5 in.)
  • Has hone of 0.05 to 0.07mm (0.002 to 0.003 in.)
  • Cutting capacity: 0.03 to 1.5mm (0.001 to 0.060 in.) soft wire

Specifications

Length (English) 5 in.
Length (Metric) 125 mm
Material Carbon Tool Steel
Cut Type Semi-flush
Grip Type Soft-cushioned foam
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.