Learn More
Description
Allows clean cut to variety of soft tubing materials
- ESD safe, ergonomic, soft cushioned grips
- Replaceable blades
- Made of stainless steel
- Has dual leaf springs that provide smooth action
- Available in different cutting capacity: 6.35mm (0.25 in.), 3.3mm (0.13 in.), 9.6mm (0.38 in.) tubing
Specifications
Specifications
| Capacity (English) | 0.13 in. |
| Cut Type | Flush |
| Grip Type | Soft-cushioned |
| Includes | w/Replacement blade |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.