Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Medium Stainless Steel Pliers
Click to view available options
Product Type:
Chain-Nose Pliers
Needle nose plier
Description
- Available in Chain/Needle nose shape
- ESD safe, soft-cushioned foam grip
- Has serrated jaws, long handles
- Dimension: L x Wx H: 150 x 10.63 x 6.5mm (6 x 0.425 x 0.26 in.)
- Diffrent Tip Size: 0.88 x 1.38mm (0.035 x 0.055 in.), 0.63 x 1.13mm (0.025 x .045 in.)
Specifications
Specifications
Product Type | Chain-Nose Pliers |
Length (English) | 6 in. |
Length (Metric) | 150 mm |
Material | Stainless Steel |
Grip Type | Soft-cushioned foam |
Jaw Type | Serrated |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction