Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ Two-Tier Locker Shelves

Catalog No. p-4960877
Click to view available options
For Use With (Equipment):
16-drum lockers;
2-,4-drum lockers
6-, 9-, 12-drum lockers
Depth (Metric) Exterior:
1219 mm
1829 mm
2438 mm
Weight (Metric):
181.4 kg
272.1 kg
363 kg

Catalog No. 19-414-027

Supplier: Justrite™ 915105

Only null left
Add to Cart
Add to Cart
Request a Quote

For use with 2-,4-,6-,9-,12-,16-drum lockers

  • Features movable shelves, including mounting brackets
  • Back wall only
  • Made of galvanized steel
  • Dimensions: W x H: 406 x 51mm (16 x 2 in.)
  • Length of the shelves varies : 2-, 4-drum: 1219mm (48 in.)
  • 6-, 9-, 12-drum: 1829mm (72 in.)
  • 16-drum: 2438mm (96 in.)
  • Shelf capacity: 50 lb./linear ft.
  • Total shelf capacity: 2-, 4-drum: 181.4kg (400 lb.)
  • 6-, 9-, 12-drum: 272.1kg (600 lb.)
  • 16-drum: 363kg (800 lb.)

Applications:
Expands storage space to accomodate bags, boxes, and smaller containers

Specifications

Material Galvanized Steel
Dimensions (D x W x H) 96 x 16 x 2 in.
Height (Metric) Exterior 51 mm
Width (Metric) Exterior 406 mm
Depth (Metric) Exterior 2438 mm
Weight (Metric) 363 kg
Product Type Two-tier locker shelves
For Use With (Equipment) 16-drum lockers;
Includes Mounting brackets
Depth (English) Exterior 96 in.
Width (English) Exterior 16 in.
Weight (English) 800 lb.
Height (English) Exterior 2 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.