Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 4D Series Dry Microsphere Size Standards

Catalog No. p-6134123
Click to view available options
Diameter (Metric):
3 μm
5 μm
7 μm
10 μm

Calibrate airborne optical particle counters to comply with ISO 21501-4 with Thermo Scientific™ 4D Series Dry Microsphere Size Standards.

Calibrate airborne optical particle counters (OPC) to comply with ISO 21501-4 regulations with the Thermo Scientific™ 4D Series Dry Microsphere Size Standards. Ideal for instrument manufacturers, as well as QA/QC managers in pharmaceutical, biotech and electronics manufacturing, these microsphere reference beads feature a calibration uncertainty—the range of values within which the actual mean diameter will lie—that is less than or equal to 2.5% of the mean diameter.

The diameter is traceable to the National Institute of Standards and Technology (NIST), and the product’s Certificate of Calibration and Traceability provides the documentation needed for QC/regulatory programs and audits.
  • Mean size standard uncertainty of ≤2.5% enables calibration of air particle counters to ISO
  • Superior uniformity provides exact calibration point when setting the calibration curve
  • Diameter is traceable to NIST, a known government standard
  • Certificate of Traceability provides objective evidence for QC compliance
  • Available in 3μm, 5μm, 7μm and 10μm diameters
  • Conveniently packaged in dropper-tipped bottles for direct dispensing into sampling chamber
TRUSTED_SUSTAINABILITY

Specifications

Additive Trace flow agent
Certifications/Compliance Certificate of Calibration and Traceability to NIST, MSDS
Concentration 100% solids
Content And Storage Unless otherwise stated, store at ambient room temperature. Store upright; keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer.
Contents 1g
Color White
For Use With (Application) Airborne Optical Particle Counter Calibration
Material Polystyrene Divinylbenzene (PS-DVB)
Product Type Size Standard Particles
Refractive Index 1.59 at 589nm (25°C)
Diameter (Metric) 3 μm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.