Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ 4mL (13mm) Screw Thread Vial Kits

Catalog No. p-6146539
Click to view available options
Marking Spot:
No
Yes
Color:
Amber
Clear
Septum:
Red PTFE/White Silicone
White Virgin PTFE, 0.01 in.
Packaging Type:
Polybag
Tray

Manufactured from high quality glass, these 4mL (13mm), 15x45mm vials feature 13-425 thread finish and fit a variety of autosamplers.

Manufactured from high quality glass, these 4mL (13mm) 15 x 45mm vials feature a 13-425 thread finish. Available in Thermo Scientific™ National™ and Chromacol™ brands.

Feature superior 51A amber (Type 1, Class AB) or 33 expansion borosilicate clear (Type 1, Class A) glass construction.
  • Microsampling and High Recovery Vials allow maximum sample extraction without need for separate inserts
  • Graduated, write-on patch available for convenient sample identification
  • Optional silanized (deactivated) glass maximizes recovery of critical polar, labile or OH-interacting compounds
  • Polyspring inserts are self-aligning and provide a cushion against needle contact

Recommended for the following instruments:

  • Thermo Scientific™ Dionex™
  • Shimadzu™
  • Spark Holland™
  • Varian™
  • VWR (Merck)/Hitachi™
  • Waters™ (Wisp 48 Position Carousel)
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Black
Diameter (Metric) Inner 15 mm
Color Amber
Material Glass, PTFE, Silicone
Pre-slit No
Volume (Metric) 4 mL
Septum Red PTFE/White Silicone
Includes Vial: C4015-2, Closure: C4015-75A
No. per Pack 100
Packaging Type Polybag
Volume (Metric) Total 4 mL
Closure Material Polypropylene
Closure Type Screw Cap, Open Top, 8.5 mm hole
Height (Metric) 45 mm
Type Assembled Screw Top Vial Convenience Kit
Closure Size 13-425
Marking Spot No
Septa Size (Metric) 13-425 mm
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.