Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
5-Thio-D-Glucose, 97+%, PROMO, Thermo Scientific Chemicals
Click to view available options
Quantity:
25 mg
Description
Applications
5-Thio-D-glucose is used as an inhibitor of the cellular transport of D-glucose and D-glucose mediated insulin release, it is also an Inhibitor of spermatogenesis.
Solubility
Miscible with water.
Notes
Keep container tightly closed. Store in cool, dry conditions in well sealed containers.

Specifications
Specifications
Melting Point | 135°C to 138°C |
Color | White |
Quantity | 25 mg |
Beilstein | 1865193 |
Merck Index | 14,9334 |
Solubility Information | Miscible with water. |
Percent Purity | ≥97% |
Physical Form | Powder |
Chemical Name or Material | 5-Thio-D-glucose |
Safety and Handling
EINECSNumber | 243-798-8 |
RTECSNumber | LZ7500000 |
TSCA | No |
RUO - Research Use Only
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction