Learn More
Eisco Labs 50 mL Polypropylene Centrifuge Tubes with Flat Cap, Not Racked, Non-Self Standing
Shop All Eisco Products

Description
- 50 mL centrifuge tubes: Pack of 25 polypropylene centrifuge tubes with flat caps, designed for laboratory sample storage, mixing, and processing.
- Durable polypropylene: Made from virgin FDA-approved polypropylene, providing chemical resistance and temperature compatibility for research and lab applications.
- Versatile lab use: Suitable for molecular biology, sample preparation, centrifugation, and general laboratory applications in academic and industrial settings.
- Precision design: Swiss precision-molded for ultra-smooth surfaces, ensuring easy sample handling.
- Lab compliant: USP Class VI compliant, non-cytotoxic, and DNase/RNase-free, manufactured in a controlled cleanroom environment for consistent research applications.
Specifications
Specifications
| Color | Amber |
| Capacity (Metric) | 50 mL |
| Disposable | Reusable |
| Material | Polypropylene |
| No. per Pack | 25 Pk. |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Shape | Cylindrical |
| Length (Metric) | 31.75 mm |
| Bottom Shape | Conical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.