Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Gridded Sterile Cellulose Nitrate Membrane Filters: 0.65μm

Catalog No. 5090117758 Shop All Sartorius Products
Change view
Click to view available options
Color:
Gray
White
Diameter (Metric):
47 mm
50 mm
Grid Color:
Black
No Grid
White
Quantity:
100/Pk.
1000/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Diameter (Metric) Grid Color Quantity
5090117758 Gray 50 mm White 1000/Pk.
5090117737 White 50 mm No Grid 100/Pk.
5090117757 Gray 50 mm White 100/Pk.
14-555-593 White 47 mm Black 100/Pk.
5090117743 White 50 mm Black 100/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 5090117758 Supplier Sartorius Supplier No. 1300550ACR
Add to Cart
Add to Cart

Membrane Filters for Colony Counting, Particle Testing and Microscopy - Cellulose nitrate (cellulose ester), gridded, individually, sterile packaged

Sterile, individually packaged filters have long become standard for routine microbiological quality control because of the user benefits they offer. They are pre-sterilized and ready-to-use and save preparatory time. As they are individually packaged, they avoid the possibility of contamination of remaining filters in opened packs and conform with GLP, having filter identification and lot number printed on each individual envelope.The increasing demand on these filters required the construction of a new packaging machine with ultra-modern stamping. Each membrane is checked to ensure it is not damaged in any way, is positioned correctly with no slippage under the edge seal, has perfect grid printing and is free of particles. Each envelope is checked for readable lettering.These membrane filters are in accordance with the following norms: ISO 7704, ISO 7899-2, ISO 8199, ISO 9308-1 and EN 12780. In addition to this they have been manufactured for use especially at the same time with Sartorius Nutrient Pad Sets in accordance with many international regulations and recommendations: international pharmacopoeias, DIN and ISO Standards, the American Standards for Water and Foods, mineral water regulations, brewery guidelines, such as MEBAC or EBC, and recommendations of the food industry, such as LMBG, NCA and ICUMSA.All membranes are made of cellulose nitrate (cellulose ester), a material which assures effective retention with high flow rates and optimum colony growth. The printed grid divides the filtration area into 130 squares, each measuring 3.1 x 3.1 mm makes the counting easier, especially for higher bacteria counts and for micro-colonies, but does not influence the growth. The various filter colors allow the best contrast to the colonies or particles.

  • Outstanding recovery rates for microorganisms
  • High Flow membranes available
  • Certified quality
  • Gamma irradiated, 25kGray
TRUSTED_SUSTAINABILITY

Specifications

Color Gray
Disposable Single-use
Filter Type Membrane Filter
Format Disc
Material Cellulose Nitrate
Material (Membrane) Cellulose Nitrate
Pore Size 0.7 μm
Sterility Sterile
For Use With (Application) For colony count; sterility testing; particle count; microscopy
Grid Color White
Hydrophobicity Hydrophilic
Quantity 1000/Pk.
Type Membrane Filter
Diameter (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.