Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5425 - Microcentrifuge PROMO
SCI_ED

Catalog No. 13864454W25 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
24 x 1.5/2 mL Tubes (w/ inc. rotor)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
13-864-454W25 24 x 1.5/2 mL Tubes (w/ inc. rotor)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-864-454W25 Supplier Eppendorf™ Supplier No. 2231001144

Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please to view product availability in your area.

View Alternate Product

Centrifuge 5425 features ergonomic operation and six rotors with a maximum speed of up to 21,300 x g, covering all molecular biological applications in tubes from 0.2 to 5 mL.

  • Outstanding software features (e.g. adjustable acceleration and braking ramps, 3 program buttons (only Centrifuge 5425), short function without continuous pressing of the key)
  • OptiBowl™ design for quiet operation, even without a rotor lid
  • Soft-touch one-finger lid closure for ergonomic operation
  • Aerosol-tight Eppendorf QuickLock™ lids for simple and safe handling
TRUSTED_SUSTAINABILITY

Specifications

Capacity 24 x 1.5/2 mL Tubes (w/ inc. rotor)
Max. Speed 15,060 rpm (w/ incl. rotor)
Max. RCF 21,300 x g (w/ incl. rotor)
Display Large, Brightly Lit LCD
Noise Level <51 dB(A)
Certifications/Compliance UL and cUL
Type Microcentrifuge
Includes Microcentrifuge, Rotor
Amperage 15 A
Electrical Requirements 120 V, 50/60 Hz (US)
Dimensions (L x W x H) Exterior 24 x 39 x 24 cm (9.5 x 15.4 x 9.5 in.)
Controller Type Knob
Depth (English) 15.4 in.
Depth (Metric) 39 cm
Wattage 280 W
Maximum Force Range 21,300 x g
Maximum Speed Range 15,600 rpm
Rotor Included Yes
Warranty 2 Years
Refrigerated No
Profile (Acceleration/Braking) 10/10
Drive System Direct
Net Weight 34.3 lb.
Program Storage Up to 3 programs accessible via hot keys
Product Line Eppendorf 5425
Frequency 60 Hz
Voltage 120 V
Rotor FA-24x2, for 24 x 1.5/2.0 mL tubes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.