Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eppendorf™ 5427 R Green Refrigerated Centrifuge Solution PROMO
Shop All Eppendorf North America ProductsDescription
Centrifuge 5427 R with Hydrocarbon Cooling - Promotions
- Save up to 48% from January 1 to June 30, 2026!
Centrifuge 5427 R - (FCAT 01670420PM1)
- Includes: Centrifuge 5427R, 120V 50-60 Hz, with Rotor FA-45-30-11
Features:
- Cooled using natural refrigerant (R290)
- Rotor capacity of 48 x 1.5/2.0 mL equipped with QuickLock lid
- Max Speed of 25,001 rcf (16,220 rpm)
- FastTemp function for quick cooling
- ECO shut-off programmable to engage after 1, 2, 4 or 8 hours
Specifications
Specifications
| Capacity | 48 x 1.5/2 mL Tubes |
| Max. Speed | 14,000 rpm |
| Max. RCF | 20,817 x g |
| Timer | 5 sec. to 9:59 hr. |
| Certifications/Compliance | UL (120 V), CAN/CSA (120 V), CE, RoHS |
| Includes | Rotor FA-45-30-11 |
| Safety Features | Lid Lock, Steel Armoured Safety Chamber, View Port for Speed Validation, Lid Emergency Release, Certified Aerosol-Tight Rotor Lids |
| Electrical Requirements | 120 V, 50/60 Hz (US) |
| Dimensions (L x W x H) Exterior | 31.9 x 54.0 x 25.4 cm (12.6 x 21.3 x 10 in.) |
| Controller Type | Knob |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?