Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eppendorf™ Centrifuge 5804 R - Refrigerated Benchtop Centrifuge
GSA_VA

Catalog No. 05413338 Shop All Eppendorf North America Products
Change view
Click to view available options
Capacity:
2 x 5 MTP, 2 x 2 DWP (w/ inc. rotor)
4 x 100 mL (w/ inc. rotor)
4 x 250 mL (w/ inc. rotor)
4 x 250 mL, 2 x 5 MTP
6 x 85 mL Tubes (w/ inc. rotor)
Includes:
13 and 16 mm Round Bottom Tube Adapters
15 and 50 mL Conical Tube Adapters
2 x Deepwell Plate Pack
Rotor
Rotor Not Included
Electrical Requirements:
120 V, 50/60 Hz (US)
120 V, 50/60 Hz 20 A (US)
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Includes Electrical Requirements
05-413-338 2 x 5 MTP, 2 x 2 DWP (w/ inc. rotor) 2 x Deepwell Plate Pack 120 V, 50/60 Hz (US)
05-400-93 4 x 250 mL, 2 x 5 MTP Rotor Not Included 120 V, 50/60 Hz (US)
04-987-372 4 x 250 mL, 2 x 5 MTP Rotor 120 V, 50/60 Hz 20 A (US)
05-414-128 6 x 85 mL Tubes (w/ inc. rotor) 15 and 50 mL Conical Tube Adapters 120 V, 50/60 Hz (US)
05-413-322 4 x 100 mL (w/ inc. rotor) 13 and 16 mm Round Bottom Tube Adapters 120 V, 50/60 Hz (US)
05-413-331 4 x 100 mL (w/ inc. rotor) 15 and 50 mL Conical Tube Adapters 120 V, 50/60 Hz (US)
05-413-109 4 x 100 mL (w/ inc. rotor) Rotor 120 V, 50/60 Hz (US)
05-413-110 4 x 100 mL (w/ inc. rotor) Rotor 120 V, 50/60 Hz 20 A (US)
02-262-8051 4 x 250 mL (w/ inc. rotor) 13 and 16 mm Round Bottom Tube Adapters 120 V, 50/60 Hz (US)
02-262-8153 4 x 250 mL (w/ inc. rotor) 15 and 50 mL Conical Tube Adapters 120 V, 50/60 Hz (US)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 05-413-338 Supplier Eppendorf™ Supplier No. 022628225
Add to Cart
Add to Cart
Request a Quote

The high-speed refrigerated Eppendorf Centrifuge 5804 R is a medium capacity centrifuge, ideal for molecular applications in tubes up to 250 mL. It also offers supreme versatility with the capability of taking swing-bucket and fixed-angle rotors, as well as deepwell plates.

Lower capacity units offering low to high spreeds, available in standard (Cat. No. 05-413-108) or refrigerated compact models, some models include four sets of adapters for Clinical and Cell Culture applications

Common Features

  • Spin from 200 rpm to 14,000 rpm (20,817 x g) in increments of 10 rpm
  • Speed, g-force and radius correction values can be entered
  • Values can be changed during centrifugation
  • Low-profile 11.2 in./28 cm access height for easy sample loading and unloading
  • Automatic rotor recognition senses rotor type to set maximum allowable speed—ensures safety
  • Fast, simple programming of time, temperature (refrigerated models), speed/ g-force and radius value
  • Selectable program memory for up to 35 individual user programs
  • Adjustable speed short spin button for quick runs
  • Ten acceleration and deceleration rates for sensitive sample material

Model 5804 R (refrigerated model)

  • Temperature range from -9°C to +40°C, with ''Fast Temp'' function for rapid cooling of the centrifuge chamber
  • ECO shut-off engages after 8 hours of non-use to reduce energy consumption and extend compressor life
  • Standby cooling maintains temperature when not in use
  • Adjustable speed short spin button for quick runs
  • Built-in condensation drain to eliminate water accumulation and prevent corrosion
Included 4 x 100 mL Swing-Bucket Rotors
  • Max. 5000 rpm (rcf, 4.500 x G)
  • Broad range of adapters available to handle all common tube formats from 0.2 to 100 mL
  • Autoclavable (121°C, 20 min.)
Included Adapters (selected models)
  • Cell Culture Package: 4 adapters each for 15 mL Conical and 50 mL Conical
  • Clinical Package: 4 adapters each for 13 mm and 16 mm tubes

Order Info

Max. power requirements, Model 5804, 900w, Models 5804 R, 1650 W. Power supply, all models: 120V/60Hz. Dimensions (L x W x H), Model 5804: 22 x 18 x 13 in. (55 x 50 x 34 cm), Model 5804 R: 22 x 25 x 13 in. (55 x 64 x 34 cm). Weight, Model 5804: 121 lb. (55 kg), Model 5804 R: 176 lb. (80 kg). Promotional price effective through December 31, 2011.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Controller Type Keypad
Capacity 2 x 5 MTP, 2 x 2 DWP (w/ inc. rotor)
Max. RCF 2,250 x g (w/ incl. rotor)
Max. Speed 3,700 rpm (w/ incl. rotor)
Product Line Eppendorf 5804 R
Refrigerated Yes
Includes 2 x Deepwell Plate Pack
Profile (Acceleration/Braking) 10 Accel/10 Braking for sensitive sample material
Program Storage Selectable program memory for up to 35 individual user programs
Rotor A-2-DWP
Rotor Included Yes
Dimensions (HWD) 13 x 25 x 22 in. (34x 64 x 55 cm)
Dimensions (L x W x H) Exterior 46.6 x 55.0 x 33.7 cm (18.4 x 21.7 x 13.3 in.)
Length (English) Exterior 22 in.
Length (Metric) Exterior 55 cm
Width (English) Exterior 25 in.
Width (Metric) Exterior 64 cm
Height (English) Exterior 13 in.
Height (Metric) Exterior 34 cm
Net Weight 176 lb. (80 kg)
Electrical Requirements 120 V, 50/60 Hz (US)
Voltage 120 V
Wattage 1650 w
Amperage 15 A
Product Type Series 5804R Package
Temperature Range (Metric) -9°C to +40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.