Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Terumo Medical Corporation 5cc Syringe with Luer Lock Tip
Click to view available options
Needle Gauge:
20 G
21 G
22 G
Length (English) Needle:
1 in.
1.5 in.
Description
- Luer lock tip
- Graduations: 0.2cc (6cc total)
- 100 / box, 6 boxes / case (600)
Specifications
Specifications
Material | Polypropylene (Barrel), Polypropylene (Plunger), Polypropylene (Hub) |
Needle Gauge | 21 G |
Latex Free | Yes |
Length (English) Needle | 1.5 in. |
Product Type | Syringe with needle |
Disposable | Single-use |
Graduations | 0.2 cc |
Volume (Metric) | 5 mL |
For Use With (Equipment) | Hypodermic Needle |
Connection Type | Luer Lock |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction