Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VAI DECON-QUAT 200C Fifth Generation Quaternary Ammonium Solution, Sterile
Shop All VAI Products
Click to view available options
Volume (Metric):
59 mL
237 mL
473 mL
3.8 L
Format:
Concentrate
SimpleMix
Unit Dose Concentrate
Description
- Filled in ISO 5 (Grade A/B, Former Class 100)
- Filtered at 0.2 microns
- Gamma irradiated to a sterility assurance level of 10-6
- Sterility tested according to current USP compendium
- Completely traceable from start to finish
- Completely validated for sterility and shelf life
Specifications
Specifications
Product Type | Quaternary Ammonium |
pH | Neutral |
Sterility | Sterile |
Certifications/Compliance | Certificate of Analysis, Certificate of Irradiation, Certificate of Sterility |
Container Type | Bottle with Attached Trigger |
Filtered | Filtered |
Format | SimpleMix |
Volume (English) | 16 oz. |
Volume (Metric) | 473 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction