Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius 6 Branch Microsart™ Manifolds with Funnels
GSA_VA

Catalog No. 14558833 Shop All Sartorius Products
Change view
Click to view available options
Includes:
100 mL Stainless Steel Funnels
500 mL Stainless Steel Funnels
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
14-558-833 100 mL Stainless Steel Funnels
14-558-836 500 mL Stainless Steel Funnels
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14-558-833 Supplier Sartorius Supplier No. 168M6SS100
Add to Cart
Add to Cart
Request a Quote

Filtration stand designed to adapt to a variety of different needs.

  • 100% stainless steel for minimized cleaning effort
  • Full autoclavability without disassembly
  • Sterile venting in critical applications
  • Reduced risk of secondary contamination
  • Quick connection adapters for fast connection of tubing and fast interconnection of 2 manifolds
  • Low working height for ergonomic working in laminar flow
  • Accurately detects and quantifies microorganisms in liquid samples
  • Method of choice for liquid testing
  • Provides reliable and reproducible results

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Disposable Reusable
Filter Type Manifold
Material Stainless Steel
Sterility Non-sterile
Includes 100 mL Stainless Steel Funnels
Quantity 1
Type Manifold
Volume (Metric) 100 mL
Length (Metric) 924 mm
Width (Metric) 98 mm
Height (Metric) 120 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.