Learn More
Description
- 6 ft. Nexus Horizontal Clean Bench
- ISO Class 4 laminar airflow is 10x cleaner than the industry standard ISO Class 5
- Energy efficient ECM motor with CAP™ Technology ensures accurate airflow between certifications
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Horizontal Clean Bench |
| Coating | Epoxy |
| Filter Type | HEPA |
| Lighting Type | UV |
| Material | Epoxy-coated Steel |
| Color | Optic White |
| Depth (English) Interior | 26 in. |
| Depth (Metric) Interior | 66.6 cm |
| Height (English) | 50.1 in. |
| Height (English) Interior | 30.2 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

