Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ 6 ft. Protector ClassMate Laboratory Hood
SDPSCI_ED

Catalog No. S71844 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
1 Duplex, Combination Sash
Combination Sash
No Duplex, Combination Sash
No Duplex, Vertical-Rising Sash
Vertical-Rising Sash
Service Valves:
2 Pre-plumbed
None
Voltage:
100/115 V
208/230 V
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Service Valves Voltage
S71844 No Duplex, Vertical-Rising Sash None 208/230 V
S71848 1 Duplex, Combination Sash 2 Pre-plumbed 100/115 V
S71849 No Duplex, Combination Sash None 208/230 V
S71842 Vertical-Rising Sash 2 Pre-plumbed 100/115 V
S71847 Combination Sash 2 Pre-plumbed 100/115 V
S71850 Combination Sash 2 Pre-plumbed 208/230 V
S71845 Vertical-Rising Sash 2 Pre-plumbed 208/230 V
S71846 No Duplex, Combination Sash None 100/115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. S71844 Supplier Labconco™ Supplier No. 160604120
Add to Cart
Add to Cart
Request a Quote
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Requires

Remote blower, Ductwork, Work surface, Base cabinet or stand

Designed to meet the needs of instructional laboratories. Labconco 6 ft. Protector ClassMate Laboratory Hood is a fully-featured benchtop hood with clear back and sides for enhanced visibility for conducting demonstrations or observing students.

Clear back and sides and taller front viewing window provide enhanced visibility for conducting chemistry demonstrations or observing students using the hood. The clear back also does not obstruct visibility when hoods are placed back-to-back in an island configuration.

Fully-featured with baffle and air foil, this high-performance by-pass hood maintains safe airflow while conserving energy.

  • SEFA 1 High Performance Hood
  • Patented design
  • By-pass airflow design
  • Glacier white powder-coated steel frame
  • Ergonomic air foil with aerodynamic Clean-Sweep airflow openings
  • Low-profile, ADA-compliant spill trough
  • Clear, 1/4 in. thick, tempered safety glass sides, back and removable baffle
  • 5° angled, 1/4 in. thick tempered safety glass stationary viewing panel and 3/16 in. thick chain-driven sash with anti-racking shaft and powder-coated steel frame that provides 37.5 in. high visibility
  • Powder-coated sash handle with aerodynamic Clean-Sweep airflow openings
  • High-performance, 3-piece glass baffle that pivots for cleaning
  • Cord-Keeper slots on left and right side of air foil
  • Pre-wired LED lighting, light switch and blower switch
  • Powder-coated stainless steel tissue screen located directly below exhaust outlet
  • Removable front panel, side panels and interior cover plates for access to plumbing and electrical wiring
  • Powder-coated stainless steel 12.81in. ID exhaust connection

Combination Sash Models Feature

  • Combination horizontal-sliding/vertical-rising sashes that allow the operator to use the hood with the sashes half open either horizontally or vertically.
  • Sash stop at 14 in. height from work surface (50% vertical opening). Can be field modified to 18 in. from work surface. Fully open sash is 28 in. from work surface

Specifications

Product Type Benchtop Fume Hood
Coating Powder
Lighting Type LED
Material Powder-coated Steel, Glass
Product Line Protector ClassMate
Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8 (Cabinet Surface Finish), UL 1805, UL 61010
Depth (English) 32.7 in.
Depth (Metric) 83 cm
Description Vertical-Rising Sash
Dimensions (L x W x H) 72 x 32.7 x 59 in.
Height (English) 59 in.
Height (Metric) 149.9 cm
Includes No Duplex, Vertical-Rising Sash
Service Valves None
Voltage 208/230 V
Width (English) 6 ft.
Width (Metric) 182.9 cm
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.