Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
STERIS 6% Hydrogen Peroxide WFI Sterile - EPA Claims
Shop All STERIS Corporation Products
Click to view available options
Volume (Metric):
0.65 L
0.95 L
3.8 L
Description
- Sterile filtered and filled in an ISO Class 5 aseptic environment, each package is double bagged for easy entry into your controlled environments.
- This product has an extensive documentation package to meet your validation objectives and is supported by the STERIS Technical Services team for individualized application and validation assistance.
- Formulated to be a low residue cleaner with minimal organic carbon.
- Extremely low level of endotoxins from WFI produced by a Finn-Aqua™ Multiple Effect Water Still
- Ready to use sterile hydrogen peroxide solution with extremely low odor and residue.
- 0.2 micron filtered, aseptically filled and packaged minimizes potential for particles being introduces during use.
- Each lot documented by a Certificate of Analysis including sterility results.
Specifications
Specifications
Color-coded | Clear |
Form | Clear Liquid |
pH | 5 |
Scent | Unscented |
Sterility | Sterile |
Volume (English) | 128 oz |
Volume (Metric) | 3.8 L |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction