Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

JUSTRITE 90 Gallon Manual Outdoor Flammable Storage Cabinet
GREENER_CHOICE

Catalog No. 17101018 Shop All Justrite Safety Group Products
Click to view available options
Door Style:
Manual-close, Three-point lock, Hinged, Locking

The new Justrite 90 Gallon Outdoor Flammable Storage Cabinet with Manual Close Doors, is engineered specifically to mitigate the substantial risks associated with the improper handling and storage of these materials while outside.

  • Fully spot welded Galvanneal 18 Gauge Steel double wall construction has 16 times more corrosion resistance than regular steel
  • Slanted top with rain gutter guides rain or snow away from the cabinet opening
  • Continuous stainless steel piano hinges ensure doors close smoothly and reliably
  • Stainless steel paddle handle lock with three-point latching system keeps contents secure
  • 12 Gauge skid allow easy relocation with forklifts
  • Extra hem on door for seal protection keeps rainwater from getting inside the cabinet
  • Stable trapezoid legs ensure stability on outdoor terrain
  • FM Approved

Specifications

Width (Metric) Exterior 1.0922 m
Width (Metric) 1.0922 m
Width (Metric) Interior 1.0033 m
Weight (Metric) 187.88 kg
Width (English) 43 in.
Width (English) Interior 39.5 in.
Width (English) Exterior 43 in.
Model 819000
Weight (English) 414.2 lb.
Surface Coating UV and chemical-resistant powder coated paint
No. of Doors 2
No. of Shelves 2
Material Steel (18 ga), Galvanized Steel
Product Type Flammables Storage Cabinet
Door Style Manual-close, Three-point lock, Hinged, Locking
Height (Metric) 1.8288 m
Height (Metric) Exterior 1.8288 m
Holds 90 gal.
Load Bearing Capacity 350 lb. Per shelf
Shelf Type adjustable
Height (Metric) Interior 1.5367 m
Height (English) Interior 60.5 in.
Height (English) Exterior 72 in.
Height (English) 72 in.
Depth (Metric) Interior 0.770636 m
Dimensions (D x W x H) Interior 30.34 in. H X 39.5 in. W X 60.5 in. H
Dimensions (D x W x H) 37.625 in. D X 43 in. W X 72 in. H
Depth (English) Interior 30.34 in.
Color Yellow
Depth (Metric) Exterior 0.955675 m
Depth (English) Exterior 37.625 in.
Certifications/Compliance OSHA, NFPA, and FM approved
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.