Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Public Seating™ 6200 Series Heavy-Duty Steel Stool

Click to view available options
Color:
Black
Gray
Seating Height:
18 in.
24 in.
Description
- 7/8 in. outside diameter 18-gauge tubing
- Seat is a full 14 in. diameter
- 11.5 in. diameter mason board is recessed into the pan with 8 rivets and will not chip or crack
- Foot rings are welded to each leg by 4 contact points for added rigidity
Specifications
Specifications
| Product Type | Heavy-duty Stool |
| Load Bearing Capacity (English) | 500 lb. |
| Load Bearing Capacity (Metric) | 226.8 kg |
| Diameter (Metric) | 35.6 cm |
| Arm Style | Armless |
| With Armrest | No |
| Weight (Metric) | 6.6 kg |
| Color | Black |
| Depth (Metric) | 14 in. |
| Seating Height | 18 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction