Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

National Public Seating™ 6200 Series Heavy-Duty Steel Stool
SCI_ED

Catalog No. p-7163905
Click to view available options
Color:
Black
Gray
Seating Height:
18 in.
24 in.

NPS 6200 Series Heavy-Duty Steel Stools are ideal for hands-on educational settings like art rooms, science labs, home economics or shop classrooms.

  • 7/8 in. outside diameter 18-gauge tubing
  • Seat is a full 14 in. diameter
  • 11.5 in. diameter mason board is recessed into the pan with 8 rivets and will not chip or crack
  • Foot rings are welded to each leg by 4 contact points for added rigidity

Specifications

Product Type Heavy-duty Stool
Load Bearing Capacity (English) 500 lb.
Load Bearing Capacity (Metric) 226.8 kg
Diameter (Metric) 35.6 cm
Arm Style Armless
With Armrest No
Weight (Metric) 6.6 kg
Color Black
Depth (Metric) 14 in.
Seating Height 18 in.
Diameter (English) 14 in.
Width (Metric) 35.56 cm
Width (English) 14 in.
Adjustable No
Includes Seat with back rest
For Use With (Equipment) Science Table
With Tilt No
Height (Metric) 83.82 cm
Warranty 10 Years
Certifications/Compliance MAS Certified Green, ANSI-BIFMA
Footrest Yes
With Casters No
With Lumbar Support No
Frame Material Steel
With Backrest Yes
Frame Type 18-gauge steel tubing
Finish Powder-coated
Weight (English) 14.5 lb.
Material Hardwood
Seating Type Stool with Back
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.